Shop All Trailer Wiring
Curt
Wire Tie, 7-1/4", PK100
Mfr # 59728
Zoro # G8653412
product price: $9.99
/pk 100, $0.10/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) Ties
- Length 7-1/4"
- Type Wire Protection
- Material Nylon Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59728
- Zoro # G8653412
- UPC # 612314997282
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 7-1/4" |
Details
Includes | (100) Ties |
Item | Wire Tie,7-1/4",Package Quantity 100 |
Type | Wire Protection |
Material | Nylon Plastic |
Description
Wire Tie,7-1/4 In.,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH FloorLiners HP Floor Mats, 444931IM (444931IM)
- CURT Trailer Hitch, 2" Receiver, Class 3,13343 (13343)
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (20 Feet) (JUMPER20FT2AWG)
- POWERBUILT Disk Brake Cylinderhone, 3 Arm1-1/4-3-1/2 (648631)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Nissan Rogue (56459)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- CURT Spade Terminals, 16-14 Wire Gauge, PK100 (59621)
- CURT Electrical Adapter w/Tester, 57676 (57676)
- CURT Soft-Trac 1 Breakaway Kit w/Charger (52040)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- CURT Fish Wire for 5/8" Diameter Bolts (58430)
- Curt Trailer Wiring