Shop All Winch Straps
Curt
Winch Strap w/Snap Hook, 15 ft.
Mfr # 29450
Zoro # G8696112
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated (Snap Hook)
- Length 15 ft.
- Type Winch Strap With Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 29450
- Zoro # G8696112
- UPC # 612314294503
- Country of Origin China
- Category Winch Straps
Dimensions
Length | 15 ft. |
Details
Item | Winch Strap w/Snap Hook,15 ft. |
Material | Zinc Plated (Snap Hook) |
Type | Winch Strap With Snap Hook |
Description
Winch Strap w/Snap Hook,15 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap Bronze Round Swivel Eye 12mm (360120000YK)
- KELLEY ATLANTIC EOD Operating Handles, Lever Handle EOD (37-19911)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX67)
- PEERLESS Quick Link, 1/4in, 880 lb Work Load Limit (PEE-8056235)
- CURT Winch Strap w/Snap Hook, 1100 lb., 20 ft. (29451)
- CURT Winch Strap w/Snap Hook, 1333 lb., 20 ft. (29007)
- DC CARGO Winch Strap Winder (STW)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with D-Ring (427DR-B)
- EVEREST 2" x 27Ft 3333 LBS WORKING LOAD LIMIT WINCH STRAP W/ D-RINGS (C1040)
- US CARGO CONTROL 3" x 50' Winch Strap with Flat Hook, 350FH-GRN (350FH-GRN)
- KINEDYNE 4"x30' Rhino Max Winch Strap w/ Flat Hook (4630D3DAS)
- Curt Winch Straps