Shop All Winch Straps
Curt
Winch Strap w/Snap Hook, 1333 lb., 20 ft.
Mfr # 29007
Zoro # G8696097
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated (Snap Hook)
- Length 20 ft.
- Type Winch Strap With Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 29007
- Zoro # G8696097
- UPC # 612314120703
- Country of Origin United States
- Category Winch Straps
Dimensions
Length | 20 ft. |
Details
Material | Zinc Plated (Snap Hook) |
Type | Winch Strap With Snap Hook |
Item | Winch Strap w/Snap Hook,1333 lb.,20 ft. |
Description
Winch Strap w/Snap Hook,1333 lb.,20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Yellow (464Y)
- CARGOLOC Ratchet Tie Downs, 1" x 10 ft. (84004)
- PEERLESS Chain, Straight, 20 ft., 15,000 lb., Welded (5510620)
- HAMILTON Duralast Wheel, 6X2, 3/4Tprd (W-620-DT-3/4)
- CURT Winch Strap w/Snap Hook, 15 ft. (29450)
- CURT Winch Strap w/Snap Hook, 1100 lb., 20 ft. (29451)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5000 lb. (423030GRA)
- US CARGO CONTROL 2" x 30' Winch Strap with Wire Hook, 230WH (230WH)
- US CARGO CONTROL 3" x 50' Blue Winch Strap with Flat Hook (350FH-B)
- US CARGO CONTROL BlackLine 4" x 27' Winch Strap w/ 20,000 lb Flat Hook (BL427FH)
- US CARGO CONTROL 4" x 30' Winch Straps with Grab Hook, 430GH (430GH)
- Curt Winch Straps