Shop All Trailer & Towing Accessories
Curt
Wheel Bearing Kit, 1"
Mfr # 23210
Zoro # G8695902
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1"
- Type Wheel Bearing Kit
- Includes (2) Bearing Cones, (2) Bearing Cups, Cotter Pin, Grease Seal
- Manufacturers Warranty Length 1 yr
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 23210
- Zoro # G8695902
- UPC # 612314232109
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1" |
Manufacturers Warranty Length | 1 yr |
Diameter | 1 in |
Overall Length | 1 in |
Overall Width | 1 in |
Details
Item | Bearing Covers |
Type | Wheel Bearing Kit |
Includes | (2) Bearing Cones, (2) Bearing Cups, Cotter Pin, Grease Seal |
For Use With | Wheels |
Features | Automatically Maintains the Correct Internal Pressure to Avoid Seal Damage |
Finish | Brushed Stainless |
Product Type | Bearing Covers |
Description
Bearing Covers, Product Type Bearing Covers, For Use With Wheels, Gross Vehicle Weight Capacity Not Applicable, Overall Length 1 in, Overall Width 1 in, Finish Brushed Stainless, Features Automatically Maintains the Correct Internal Pressure to Avoid Seal Damage, Includes (2) Bearing Cones, (2) Bearing Cups, Cotter Pin, Grease Seal, Diameter 1 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Acura, 1993 Integra 18L Alternator (1993 INTEGRA 1.8L ALTERNATOR)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 28 In (200483N)
- SUR&R Nut, Inverted Flare, 3/8"-24 Thread Sz, PK4 (BR105)
- DONALDSON P550406, LUBE SPIN (P550406)
- CURT Replacment Marine Jack Cap for Sde-Wnd Jack (28925)
- CURT Uni Trailer Coupler Lock, Ballistic Nylon (23179)
- CURT Lube Plates, 5th Wheel, 16721025, PK25 (16721025)
- CURT Auxiliary LED Indicator Lights (53201)
- CURT Receiver Tube Adapter, 2" to 1-1/4" Shank (45770)
- CURT Raised Receiver Adapter, 2" Shank (45794)
- CURT Raw Stl Receiver Tubing, 2" Receiver, 36" (49360)
- Curt Trailer & Towing Accessories