Shop All Trailer Hitches
Curt
Wght Dstrbtn Shank, 2" Shank, 17122
Mfr # 17122
Zoro # G8696167
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Weight Distribution Bolt-On Hookup Brackets
- Material Steel
- Size (In.) 2" Shank
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 17122
- Zoro # G8696167
- UPC # 612314171224
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" Shank |
Length | 14" |
Details
Color | Black |
Type | Weight Distribution Bolt-On Hookup Brackets |
Item | Weight Distribution Shank,2" Shank,17122 |
Material | Steel |
Includes | Shank Only (Weight Distribution Hitch Sold Separately) |
For Use With | 2" x 2" Hitch Receiver Tube Opening With 5/8" Hitch Pin Hole |
Description
Weight Distribution Shank,2 In. Shank,17122
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Hard Hat Bracket (8875)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT483)
- TITAN Mini Magnetic Parts Tray (TIT32962)
- CAFRAMO Original Mini 6.5" Ecofan - Black (815CAXBX)
- CURT Trailer Hitch, 2" Receiver, Class 3,13343 (13343)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 9" Drop (15927)
- CURT Class 1 Trailer Hitch, 2" Receiver, Select Toyota Corolla Cross (11637)
- CURT Anti-Rattle Hitch Clamp for 2" Receiver (22325)
- CURT Trailer Hitch, 2" Receiver, Class 3,13205 (13205)
- CURT Trailer Hitch, 2" Receiver, Class 3,13354 (13354)
- CURT Dbl Lock Gsnck Hitch, 60607 (60607)
- Curt Trailer Hitches