Shop All Trailer Hitches
Curt
Wght Dstrbtn Shank, 2" Shank, 17121
Mfr # 17121
Zoro # G8696200
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shank Only (Weight Distribution Hitch Sold Separately)
- Color Black
- Length 12"
- Type Weight Distribution Bolt-On Hookup Brackets
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 17121
- Zoro # G8696200
- UPC # 612314171217
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 12" |
Size (In.) | 2" Shank |
Details
Includes | Shank Only (Weight Distribution Hitch Sold Separately) |
Color | Black |
Type | Weight Distribution Bolt-On Hookup Brackets |
Item | Weight Distribution Shank,2" Shank,17121 |
Material | Steel |
For Use With | 2" x 2" Hitch Receiver Tube Opening With 5/8" Hitch Pin Hole |
Description
Weight Distribution Shank,2 In. Shank,17121
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Rubber Mudflaps 14x12 Inch (B1412LSP)
- 3M RESTORATION SYSTEM PLSTC (39008)
- KEN-TOOL Loose Wheel Nut Indicator, Black, Plastic (30603B)
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10004)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13448 (13448)
- CURT Roof Rack Crossbars, 2-1/8 in W (18118)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<62", 18" Drop (15926)
- CURT Hitch Accessory Mount, 2-in. Receiver, Select Subaru Solterra, Toyota BZ4X (13544)
- CURT Trailer Hitch, 2" Receiver, Class 3,13377 (13377)
- MASTER LOCK Univ Trail Coupler Lock (389DAT)
- Curt Trailer Hitches