Shop All Trailer Hitches
Curt
Wght Dstrbtn Shank, 2-1/2" Shank, 17132
Mfr # 17132
Zoro # G8696079
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 2" x 2" Hitch Receiver Tube Opening With 5/8" Hitch Pin Hole
- Size (In.) 2-1/2" Shank
- Material Steel
- Type Weight Distribution Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 17132
- Zoro # G8696079
- UPC # 612314171323
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2-1/2" Shank |
Details
Color | Black |
For Use With | 2" x 2" Hitch Receiver Tube Opening With 5/8" Hitch Pin Hole |
Material | Steel |
Type | Weight Distribution Shank |
Item | Weight Distribution Shank,2-1/2" Shank,17132 |
Includes | Shank Only (Weight Distribution Hitch Sold Separately) |
Description
Weight Distribution Shank,2-1/2 In. Shank,17132
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Alternator For Hyster Various 8-97088-707-0 Lr145-710 1361137 3068341 (400-44125)
- KEN-TOOL Shaft Support Barrel (38601-18)
- EDELBROCK AIR CLEANER ELEMENT, 3" TALL, 14" DIAMETER, RED (43666)
- SPEC-D TUNING Ford F150 Led Projector Headlights 2018-Up (2LHP-F15018JM-SQ-RS)
- CURT Trailer Hitch, 2" Receiver, Class 3,13362 (13362)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12184 (12184)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17052)
- CURT Class 3 Trailer Hitch, 2" Receiver, Toyota Sienna (13470)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15319 (15319)
- CURT Dbl Lock EZr Gsnck Hitch, 60611 (60611)
- Curt Trailer & Towing Hitches