Shop All Trailer Hitches
Curt
Wght Distrbtn Shank, 2" Shnk, 2" Drp, 17102
Mfr # 17102
Zoro # G8696173
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shank
- Color Black
- For Use With All CURT Weight Distribution Hitches
- Length 12"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17102
- Zoro # G8696173
- UPC # 612314571024
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 12" |
Size (In.) | 2" Shank |
Manufacturers Warranty Length | 1 yr |
Height | 7 1/2 in |
Overall Width | 2 in |
Hole Diameter | 3/4 in |
Overall Length | 12 in |
Details
Includes | Shank |
Color | Black |
For Use With | All CURT Weight Distribution Hitches |
Material | Steel |
Item | Towing Shank |
Type | Weight Distribution Shank |
Tongue Capacity | 1,500 lb |
Finish | Carbide Powder Coated |
Features | Can Be Flipped to Provide Necessary Drop or Rise, Constructed from Solid Steel, Features Multiple Holes for Adjustable Head Height, Limited to Spring Bar Capacity |
Gross Vehicle Weight Capacity | 15,000 lb |
Vehicle Class | III, IV, V |
Product Type | Towing Shank |
Description
Towing Shank, Product Type Towing Shank, For Use With All CURT Weight Distribution Hitches, Gross Vehicle Weight Capacity 15,000 lb, Overall Length 12 in, Overall Width 2 in, Height 7 1/2 in, Features Can Be Flipped to Provide Necessary Drop or Rise, Constructed from Solid Steel, Features Multiple Holes for Adjustable Head Height, Limited to Spring Bar Capacity, Includes Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Transmission Fluid, 5 Gal, Red (VV349)
- MEVOTECH Suspension Stabilizer Bar Bushing Kit 2003-2011 Honda Element 2.4L (MS608117)
- FARIA BEEDE INSTRUMENTS Faria Spun Silver 2" Trim Gauge f/Mercury/Mariner/Mercruiser/Volvo DP (16016)
- BILSTEIN Black, With Two Lifting Springs (36-281817)
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 9" Drop (15923)
- CURT TruTrack 2P Weight Distribution Hitch with 2x Sway Control, 8-10K (No Shank) (17600)
- CURT Trailer Hitch, 2" Receiver, Class 4,14048 (14048)
- CURT Trailer Hitch, 2" Receiver, Class 3,13920 (13920)
- CURT Dbl Lock Gsnck Hitch, 60607 (60607)
- Curt Trailer Hitches