Shop All Trailer Hitches
Curt
Wght Distrbtn Shank, 2" Shnk, 2" Drp, 17100
Mfr # 17100
Zoro # G8695817
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 2" x 2" Hitch Receiver Tube Opening with 5/8" Hitch Pin Hole
- Size (In.) 2" Shank
- Type Weight Distribution Shank
- Length 8"
- Application It Can Be Used to Replace a Damaged Shank or to Give Your WD Hitch Greater Flexibility in Vertical Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17100
- Zoro # G8695817
- UPC # 612314571000
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" Shank |
Length | 8" |
Details
For Use With | Fits 2" x 2" Hitch Receiver Tube Opening with 5/8" Hitch Pin Hole |
Type | Weight Distribution Shank |
Application | It Can Be Used to Replace a Damaged Shank or to Give Your WD Hitch Greater Flexibility in Vertical Adjustment |
Item | Weight Distribution Shank,2" Shank,2" Drop,17100 |
Material | Steel |
Color | Black |
Description
Weight Distribution Shank,2 In. Shank,2 In. Drop,17100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-17/32 x 10-1/8 in. (PA2489)
- PROFORM PISTON RING FILER (66785)
- AGS Domestic Steel Brake Line, 3/16 x 20, BL-320 (BL-320)
- HALTEC Hug A Lug, for 33mm Hex Nut (H-185)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- CURT Trailer Hitch, 2" Receiver, Class 3,13408 (13408)
- CURT Trailer Hitch, 2" Receiver, Class 3,13143 (13143)
- CURT Trailer Hitch, 2" Receiver, Class 3,13106 (13106)
- CURT Class 3 Trailer Hitch, 2" Receiver, Ram 1500 (13419)
- CURT Class 1 Trailer Hitch, 2" Receiver, Select Toyota Corolla Cross (11637)
- CURT Trailer Hitch, 2" Receiver, Class 3,13116 (13116)
- Curt Trailer Hitches