Shop All Trailer Hitches
Curt
Wght Distrbtn Shank, 2" Shank, 17125
Mfr # 17125
Zoro # G8695607
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size (In.) 2" Shank
- Application It Can Be Used to Replace a Damaged Shank or to Give Your WD Hitch Greater Flexibility in Vertical Adjustment
- Color Black
- Type Weight Distribution Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17125
- Zoro # G8695607
- UPC # 612314171255
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" Shank |
Length | 8" |
Details
Material | Steel |
Application | It Can Be Used to Replace a Damaged Shank or to Give Your WD Hitch Greater Flexibility in Vertical Adjustment |
Item | Weight Distribution Shank,2" Shank,17125 |
Color | Black |
Type | Weight Distribution Shank |
For Use With | Fits 2" x 2" Hitch Receiver Tube Opening with 5/8" Hitch Pin Hole |
Description
Weight Distribution Shank,2 In. Shank,17125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stt- Yel- Hi Cnt-Led- 2 Sided- W/Side Mk Hi Count Led, G5543 (G5543)
- LIQUIVAC Portable Oil Changing Unit, Teal Green (2000LV)
- NSK 38BWD15 Wheel Bearing (38BWD15)
- SUR&R Nut, 1/4" Tube Size, 9/16"-18 Thread, PK4 (BR1600)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13433 (13433)
- CURT Class 2 Trailer Hitch 114 Receiver Select Mazda CX50 (12203)
- CURT Trailer Hitch, 2" Receiver, Class 3,13143 (13143)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113723 (113723)
- CURT Strght-Tongue Coupler w/Posi-Lock, 2" (25100)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11329 (11329)
- CURT Trailer Hitch, Ball Mount, Clss 2,122883 (122883)
- Curt Trailer Hitches