Shop All Trailer & Towing Accessories
Curt
Watertight Breakaway Battery Case
Mfr # 52027
Zoro # G8652380
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3-3/8"
- Material Polyethylene Plastic
- For Use With CURT Trailer Breakaway Battery Mfr. No. 52023
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 52027
- Zoro # G8652380
- UPC # 612314920273
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Width | 3-3/8" |
Length | 5" |
Details
Color | Black |
Material | Polyethylene Plastic |
For Use With | CURT Trailer Breakaway Battery Mfr. No. 52023 |
Item | Watertight Breakaway Battery Case |
Type | Breakaway Component |
Description
Watertight Breakaway Battery Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITCHIE H-741-C Helmsman & Supersport Compass Cover (H-741-C)
- BEDRUG UNIVERSAL (CUT-TO-FIT) BEDRUG MAT FOR DROP IN (BMX00D)
- BALDWIN FILTERS Fuel Filter, 5-19/32 x 3-1/4 x 5-19/32 In (PF9872)
- LISLE Speedy Brake Pad Spreader (24300)
- CURT Safety Pin, 2-3/4"Length, 25080 (25080)
- CURT Dual-Length Ball Mount, 9-1/4"-12-1/4" L (45240)
- CURT Black Plastic Hitch Tube Cover, 2", 22181 (22181)
- CURT 8 Receiver Tube Extender 2 Hollow Shank 3500 lbs (45781)
- CURT Dual-Length Ball Mount, 8-1/8"-11-1/8" L (45230)
- CURT Straight-Tongue Coupler w/Posi-Lock, 2" (25135)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2 Inch Channel, 350 Pound Tongue Weight, Primed Steel (0091058)
- Curt Trailer & Towing Accessories