Shop All Towing Rings, Hooks & Tow Eyes
Curt
Vertical Receiver Ball Mount, 2" Shank
Mfr # 45003
Zoro # G8695570
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
- Type Receiver Tube Adapter
- For Use With 2" x 2" Receiver Tube Opening
- Length 9-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45003
- Zoro # G8695570
- UPC # 612314002146
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 9-1/8" |
Size (In.) | 2" |
Details
Color | Black |
Material | Carbon Steel |
Type | Receiver Tube Adapter |
Item | Vertical Receiver Ball Mount,2" Shank |
For Use With | 2" x 2" Receiver Tube Opening |
Description
Vertical Receiver Ball Mount,2 In. Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL MOBIL SUPER 10W-40, 1QT (124402)
- SPEC-D TUNING Mercedes Glc X253 Side Step Boards 2Pc 16-Up (SSBOE-X25316-LN)
- GATES V-RIBBED BELT (K061325HD)
- ATTWOOD MARINE Attwood Outboard Fuel Filter f/3/8in Lines (12562-6)
- CURT Custom Wiring Connector, 56192 (56192)
- CURT Tow Hook, 10000 lb., Black (22430)
- CURT Safety Latch Clevis Hook, 18000 lb., 3/8" (81560)
- CURT Flat 4-Way Electrical Adapter (57186)
- CURT Receiver Tube Extndr, 2" Shnk, 3500 lb., 8" (45791)
- CURT Vertical Receiver Adapter, 5000 lb. (45013)
- CURT Under-Bed Gsnck Instlltn Brackets, 60636 (60636)
- Curt Towing Rings, Hooks & Tow Eyes