Shop All Towing Rings, Hooks & Tow Eyes
Curt
Vertical Receiver Adapter, 5000 lb.
Mfr # 45013
Zoro # G8695710
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/4"
- Color Black
- For Use With 2" x 2" Vertical Shank Receiver Tube Opening , Accepts a 2" x 2" Horizontal Receiver Tube Shank
- Type Receiver Tube Adapter
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45013
- Zoro # G8695710
- UPC # 612314002153
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 4-1/4" |
Size (In.) | 2" Shank |
Details
Color | Black |
For Use With | 2" x 2" Vertical Shank Receiver Tube Opening , Accepts a 2" x 2" Horizontal Receiver Tube Shank |
Type | Receiver Tube Adapter |
Material | Carbon Steel |
Item | Vertical Receiver Adapter,5000 lb. |
Description
Vertical Receiver Adapter,5000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Funnel, Galvanized, 8 qt. Cap. (75-004)
- PHOENIX SIMULATOR PART SPACER FOR GDG01/NST06 (PGDST87SPA)
- CURT Custom Wiring Harness 4Way Flat Output Select Kia Sorento Sportage (56474)
- WIX FILTERS Hyd Filter, 51483 (51483)
- CURT Certified 3/8" S-Hook, 2000 lb. (81260)
- CURT Surface-Mntd TieDown D-Rng, Clr, 1"x1-1/4" (83731)
- CURT Custom Wiring Harness, 56227 (56227)
- CURT Custom Wiring Harness, 55510 (55510)
- CURT Custom Wiring Harness, 55377 (55377)
- CURT Custom Wiring Connector, 56038 (56038)
- B/A PRODUCTS CO Hook Cluster, Cmpct Min J, Grab, T, R, 4700Lb (BA-DGRT)
- Curt Towing Rings, Hooks & Tow Eyes