Shop All Trailer Hitches
Curt
Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 9" Drop
Mfr # 15927
Zoro # G7031729
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Weight 1,600 LB
- Width 11
- Weight 50.000
- Material Carbon Steel
- Overall Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15927
- Zoro # G7031729
- UPC # 612314159277
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 11 |
Overall Width | 11 |
Overall Height | 15 |
Length | 46 |
Height | 15 |
Overall Length | 46 |
Details
Tongue Weight | 1,600 LB |
Weight | 50.000 |
Material | Carbon Steel |
Weight Carrying Capacity | 16,000 LB |
Description
CURT weld on trailer hitch receivers offer a high-capacity, ready-to-work towing solution for your full-size truck or SUV. They are ideal for large pickup trucks, dually trucks, diesel trucks, service vehicles, flatbeds, chassis cab trucks and much more. These weldable hitches are constructed from high-strength steel and come with a standard receiver tube to accept a ball mount shank, tow hook, winch mount or other heavy-duty accessories. This CURT weld on receiver hitch features a 2-inch receiver with a 9-inch drop. It fits frames up to 44 inches wide. The side plates ship unattached from the center section, allowing for a flexible, adjustable installation and a custom fit. No installation hardware required! This welded universal hitch is also rated as a class 5 hitch, being fully tested to SAE J684 specifications for a gross trailer weight capacity of up to 16,000 pounds (NOTE: To achieve 16K rating, side plates must be welded 42 inches wide or less). To protect this weld on receiver hitch from corrosion, it comes shielded with a co-cured finish of liquid Bonderite and durable black powder coat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Solder Lug, 1/0, 3/8" (486310-2001F)
- MCGARD WHEEL LOCK SET 12X1.5 NUT CONE TUNER (25257)
- K&N Oil Filter, Kn-140 (KN-140)
- C.E. SMITH Double U-Bolt Bracket, 9-3/4 in., UPC Label (10191G40)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Ford F-150 (14021)
- CURT Trailer Hitch, 2" Receiver, Class 3,13210 (13210)
- CURT Prem Htch-Mntd Bike Rack, 5 Bikes, 2" Shnk (18065)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11327 (11327)
- CURT Class 3 Trailer Hitch, 13453 (13453)
- CURT Trailer Hitch, 2" Receiver, Class 3,13014 (13014)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 A-FRAME, FLAT LOCK (87079)
- Curt Trailer & Towing Hitches