Shop All Trailer Wiring
Curt
Universal Splice-In Towed-Vehicle RV Wiring Harness for Dinghy Towing
Mfr # 58979
Zoro # G1955881
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Overall Length 8
- Width 8
- Weight 2.646
- Overall Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58979
- Zoro # G1955881
- UPC # 612314589791
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Height | 4 |
Overall Length | 8 |
Width | 8 |
Overall Width | 4 |
Length | 8 |
Overall Height | 8 |
Details
Weight | 2.646 |
Description
Towing your vehicle behind your RV is a great way to experience more of the adventure on your cross-country excursions. Whether you're towing a compact car or a full-size truck, CURT has the perfect solution to help you Bring It! CURT towed-vehicle RV harnesses allow you to wire your vehicle for dinghy towing. They plug into your vehicle's wiring system and provide a standard 4-way flat connector to plug into the RV socket and synchronize the vehicle's tail lights, turn signals and brake lights with the RV's. If a custom harness isn't available for your vehicle, this RV dinghy tow wiring harness provides a splice-in option. It has a universal design and comes with butt connectors to splice into the vehicle's electrical system (not compatible with PWM systems). Every CURT towed-vehicle RV harness comes ready to install with all necessary hardware included. They also come with a 4-way flat extension to provide plenty of length to plug into the RV socket, as well as a connector mounting bracket to mount the connector on the vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Decal Set for Komatsu Wheel Loader WA180 with 20' x 1 12 White Stripe (KOMWA180DECALSET)
- FEBI Rubber Mount, 23609 (23609)
- TIMKEN Timken Seal, 227530 (227530)
- 3M Plastic Sheeting, 12 ft. x 400 ft. (7000028280)
- CURT Brake Control Harness, 51447 (51447)
- CURT Taillight Converter 2-to-3-Wire (56196)
- CURT Custom 7-Way RV Blade, Select Palisade, Santa Cruz, Telluride, Need Tow Package (56466)
- CURT Brake Control Harness, 51436 (51436)
- CURT 7' GM Wiring Harness Ext. & Cover (Adds 7-Way RV Blade to Truck Bed) (56072)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, Ford F-150 (56413)
- CURT Breakaway Switch, 52010 (52010)
- Curt Trailer Wiring