Shop All Trailer Hitches
Curt
Uni WeldOn Trlr Hitch, 2" Rcvr, 3-1/8" Drp
Mfr # 15901
Zoro # G8695552
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Excellent For Towing a Variety of Heavy-Duty Trailers, Such as Toy Haulers, Dump Trailers, Logging Trailers, Gravity Boxes and Small Yacht Trailers
- Size (In.) 2"
- Width 18" (Min), 43" (Max)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15901
- Zoro # G8695552
- UPC # 612314159017
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Width | 18" (Min), 43" (Max) |
Details
Material | Carbon Steel |
Application | Excellent For Towing a Variety of Heavy-Duty Trailers, Such as Toy Haulers, Dump Trailers, Logging Trailers, Gravity Boxes and Small Yacht Trailers |
Item | Uni WeldOn Trailer Hitch,2" Receiver,3-1/8" Drop |
Color | Black |
Type | Weld-On Trailer Hitch |
Description
Uni WeldOn Trailer Hitch,2 In. Receiver,3-1/8 In. Drop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N FILTER Washable Red Cotton Gauze Round Tapered 5 Top Outside Diameter x 712 Base Outside Diameter (RU-1042)
- POWERBUILT Flexible Hose Clamp Pliers (647830)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 415991N (415991N)
- ECCO LED Directional Warrning Light (ED3511AR-WWG)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12341 (12341)
- CURT Class 3 Trailer Hitch, 13439 (13439)
- CURT Replacment TruTrack Wght Dstrbtn Spring Bar (17536)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45807)
- CURT Trailer Hitch, 2" Receiver, Class 4,14061 (14061)
- CURT Class 3 Trailer Hitch, 13417 (13417)
- ZORO SELECT Yoke End, Clevis End, Steel (CLV003-01FL)
- Curt Trailer Hitches