Shop All Trailer & Towing Accessories
Curt
Uni Trailer Coupler Lock, Hmmr-Tone Epoxy
Mfr # 23659
Zoro # G8695528
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die-Cast
- Includes (2) Keys
- Type Trailer Coupler Lock
- Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Prevents Trailer Ball From Being Inserted Into the Coupler, Universal Design Fits Most Couplers
- Finish Hammer Tone Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 23659
- Zoro # G8695528
- UPC # 612314010592
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Hole Diameter | Universal |
Details
Material | Die-Cast |
Includes | (2) Keys |
Type | Trailer Coupler Lock |
Item | Automotive Hitch Lock |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Prevents Trailer Ball From Being Inserted Into the Coupler, Universal Design Fits Most Couplers |
Finish | Hammer Tone Epoxy |
For Use With | Trailer and Tow Vehicle |
Vehicle Class | Universal |
Lock Type | Key |
Description
Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter Universal, Vehicle Class Universal, Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Prevents Trailer Ball From Being Inserted Into the Coupler, Universal Design Fits Most Couplers, Includes (2) Keys, Finish Hammer Tone Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Warning Light (ED9015A)
- FARIA BEEDE INSTRUMENTS Thru-Hull Transducer - 235kHz, 1-5/8" Diameter & 26' Cable (SN2060A)
- ELENCO ELECTRONICS Lenco 380-01950 Le Lro-50-120 Rod Oven 50 Lb 120V (380-01950)
- PETERSON MANUFACTURING INTERIOR LIGHT W/ SWITCH (M391)
- CURT Double Lock 2-5/16" Offset Goosenck Ball (60602)
- CURT Hitch Lock, 2" Rcvr, Barbell, Black, 5/8" (23518)
- CURT Loaded Ball Mount w/1-7/8" Ball, 2" Drop (45034)
- CURT ActiveLink 114 Receiver Shank (18401)
- CURT Ball/Pintle Combo, 1-7/8" Ball (48180)
- CURT ActiveLink SE HitchMounted Bike Rack 2 Bikes, 2 Shank (18410)
- AP PRODUCTS AP Products 014-122065-5 Universal Rubber Plug for Lubed Dust Caps, 5 Pack (014-122065-5)
- Curt Trailer & Towing Accessories