Shop All Trailer Wiring
Curt
Uni Brake Control Harness, Pigtails, 51516
Mfr # 51516
Zoro # G8695613
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal Brake Control Harness
- Includes 24" of 12 Gauge Wire For Flexible installation
- Length 24"
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 51516
- Zoro # G8695613
- UPC # 612314515165
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Type | Universal Brake Control Harness |
Includes | 24" of 12 Gauge Wire For Flexible installation |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Item | Uni Brake Control Harness w/Pigtails,51516 |
Description
Uni Brake Control Harness w/Pigtails,51516
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Heater Hose, 50psi, 3/4In, Blue (HH-075 X 25)
- GATES Premium OE Micro-V Belt, K061145 (K061145)
- ZEP EnviroEdge Truck and Trailer Wash, 5 gal Pail (1047673)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- CURT OEM Replacement DualOutput 7 4Way Connector Plugs into USCAR (57020)
- CURT Trailer Brake Controller Harness, Select VW Atlas, Cross Sport, ID.4 (51528)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wire (58405)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56623)
- CURT Brake Control Harness, 51436 (51436)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 4-Way Flat Trailer (57280)
- HOPKINS 00-09 RAM 2500/3500/00-07 DURANGO/04-16 WRANGLER/06-10 COMMANDER/GRAND (42145)
- Curt Trailer Wiring