Shop All Trailer Wiring
Curt
Uni Brake Control Harness, Pigtails, 51515
Mfr # 51515
Zoro # G8695467
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Includes 24" of 12 Gauge Wire For Flexible installation
- Type Universal Brake Control Harness
- Application To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51515
- Zoro # G8695467
- UPC # 612314515158
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 24" |
Details
Includes | 24" of 12 Gauge Wire For Flexible installation |
Type | Universal Brake Control Harness |
Item | Uni Brake Control Harness w/Pigtails,51515 |
Application | To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo |
Description
Uni Brake Control Harness w/Pigtails,51515
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7746-D)
- BUYERS PRODUCTS Single Poly Quarter Fender (8592427)
- DONALDSON Rubber ELBOW (P105535)
- WIX FILTERS CHRY/DODGE/JEEP 82-11/GM/SATURN 85-07/LE (51348)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 8 ft. (56612)
- CURT Spade Terminals, 16-14 Wire Gauge, PK100 (59621)
- CURT LED Electrical Adapter, 57004 (57004)
- CURT Flat 4-Way Connector Plug/Socket, 58305 (58305)
- CURT Electrical Adapter w/Tester, 57676 (57676)
- CURT RV Bumper Hitch Fits 4"x4" Bumper Beams (19100)
- DRAW-TITE 13-18 SANTA FE/07-09 & 11-18 SORENTO/07-12 VERACRUZ REPLACEMENT OEM TO (118269)
- Curt Trailer Wiring