Shop All 5th Wheel Hitches
Curt
Uni 5th Whl Base Rails, Gloss Black, 16150
Mfr # 16150
Zoro # G8695519
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any 5th Wheel Trailer Hitch
- Application Variety of Vehicles
- Includes Mounting Bolts; (2) Base Rails; (4) Universal Brackets
- Color Black
- Type Universal 5th Wheel Base Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16150
- Zoro # G8695519
- UPC # 612314161508
- Country of Origin China
- Category 5th Wheel Hitches
Details
For Use With | Any 5th Wheel Trailer Hitch |
Application | Variety of Vehicles |
Includes | Mounting Bolts; (2) Base Rails; (4) Universal Brackets |
Color | Black |
Item | Uni 5th Wheel Base Rails,Gloss Black,16150 |
Type | Universal 5th Wheel Base Rail |
Description
Uni 5th Wheel Base Rails,Gloss Black,16150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Oil Seal Puller for Oil and Grease Seals (56750)
- WIX FILTERS Radial Seal Inner Air, 46672 (46672)
- UNIVERSAL AIR COND Universal Air Conditioning, CN20009XC (CN20009XC)
- BELL Steering Wheel Cover, Black (52680-1A)
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16200 (16200)
- CURT Bent Plate 5th Wheel Rail Gsnck Hitch, 3" (16055)
- CURT A16 5th Wheel Wedge Kit, 16992 (16992)
- CURT E16 5th Wheel Hitch (16115)
- CURT CrossWing 5th Wheel Bed Protector Supports (16040)
- CURT A20 5th Wheel Hitch, 16181 (16181)
- CURT PowerRide 30K 5th Wheel Hitch, Select Ford F-250, F-350, F-450, 8' Bed (16594)
- Curt 5th Wheel Hitches