Shop All 5th Wheel Hitches
Curt
Uni 5th Whl Base Rails, Carbide Blk, 16204
Mfr # 16204
Zoro # G8695482
product price: $110.95
/ea
Free Shipping & Returns
$110.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bolts; (2) Base Rails; (4) Universal Brackets Mfr. No. 16101
- Type Universal 5th Wheel Base Rail
- For Use With Custom 5th Wheel Bracket Kits
- Color Black
- Application Variety of Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16204
- Zoro # G8695482
- UPC # 612314162048
- Country of Origin China
- Category 5th Wheel Hitches
Details
Item | Uni 5th Wheel Base Rails,Carbide Blk,16204 |
Includes | Mounting Bolts; (2) Base Rails; (4) Universal Brackets Mfr. No. 16101 |
Type | Universal 5th Wheel Base Rail |
For Use With | Custom 5th Wheel Bracket Kits |
Color | Black |
Application | Variety of Vehicles |
Description
Uni 5th Wheel Base Rails,Carbide Blk,16204
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-21/32 in. Lx6-1/8 in. dia. (RS5591XP)
- ASTRO PNEUMATIC Exhaust Pipe Stretcher Kit (78835)
- AUTOTEX Wiper Motor, J3 Series, 12V, 25nm Torque (H130)
- GUNK Original Engine Degreaser CA Cleaner/Degreaser, 15 oz Aerosol Spray Can, Solvent Based (EB1CA)
- CURT Puck System 5th Wheel Adapter with Rails, Select Dodge Ram (16042)
- CURT A20 5th Wheel Hitch, 16140 (16140)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- CURT A16 5th Wheel Wedge Kit, 16992 (16992)
- CURT A16 Sliding 5th Wheel Hitch 16000 lbs (16052)
- CURT CrossWing 5th Wheel Wedge Kit for Reese Sidewinder (19288)
- DRAW-TITE 5TH WHEEL MOUNTING RAILS W/BRACKETS & HARDWARE - 10 BOLT DESIGN (30035)
- Curt Trailer & Towing Hitches