Shop All 5th Wheel Hitches
Curt
Uni 5th Whl Base Rails, Carbide Blk, 16200
Mfr # 16200
Zoro # G8695491
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Custom 5th Wheel Bracket Kits
- Type Universal 5th Wheel Base Rail
- Includes (2) Base Rails, (4) Universal Brackets, Mounting Bolts
- Application Variety of Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16200
- Zoro # G8695491
- UPC # 612314160020
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Overall Width | 6 1/2 in |
Overall Height | 1 in |
Overall Length | 43 in |
Details
Color | Black |
For Use With | Custom 5th Wheel Bracket Kits |
Type | Universal 5th Wheel Base Rail |
Includes | (2) Base Rails, (4) Universal Brackets, Mounting Bolts |
Item | Fifth Wheel Base Rails |
Application | Variety of Vehicles |
Features | Attachment Points are Standardized to Accept any Hitch with Industry Standard Legs, Rust-Resistant Finish of Co-Cured Liquid A-Coat and Carbide Black Powder Coat |
Product Type | Wheel Base Rail |
Compatible Product Type | Fifth Wheel Hitch |
Compatible Manufacturer Part Number | 16121; 16141; 16181; 16621; 16641 |
Gross Vehicle Weight Capacity | 25,000 lb |
Description
Fifth Wheel Base Rails, Product Type Wheel Base Rail, Overall Length 43 in, Overall Width 6 1/2 in, Overall Height 1 in, Compatible Product Type Fifth Wheel Hitch, Compatible Manufacturer Part Number 16121; 16141; 16181; 16621; 16641, Includes (2) Base Rails, (4) Universal Brackets, Mounting Bolts, Features Attachment Points are Standardized to Accept any Hitch with Industry Standard Legs, Rust-Resistant Finish of Co-Cured Liquid A-Coat and Carbide Black Powder Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Telescoping Gage Set, 6 Piece (FOW72-470-006)
- VELVAC Right Side Heated Remote Mirror (708212)
- ELECTRONIC SPECIALTIES Super Relay Buddy Pro Kit (ES195)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (GNF222A)
- CURT E16 5th Whl Htch Puck System Adapter (16684)
- CURT A16 Sliding 5th Wheel Hitch 16000 lbs (16052)
- CURT Replacment Q20 5th Wheel Legs (16904)
- CURT A16 5th Wheel Hitch, 16121 (16121)
- CURT Hitch Lock, 1/2" dia. Pin, 5th Wheel (23256)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16150 (16150)
- GROTE MFG CO Bracket, Gray Plastic, Permit Holder (43901)
- Curt Trailer & Towing Hitches