Shop All Towing Rings, Hooks & Tow Eyes
Curt
Under-Bed Gsnck Instlltn Brackets, 60659
Mfr # 60659
Zoro # G8695780
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- For Use With Dodge Ram 1500, 2500 or 3500
- Type Under-Bed Installation Bracket
- Includes Grade-8 Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60659
- Zoro # G8695780
- UPC # 612314004867
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Under-Bed Gooseneck Installation Brackets,60659 |
Material | Steel |
Color | Black |
For Use With | Dodge Ram 1500, 2500 or 3500 |
Type | Under-Bed Installation Bracket |
Includes | Grade-8 Mounting Hardware |
Description
Under-Bed Gooseneck Installation Brackets,60659
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Micro Light Bar Permanent Mount LED Amber Lens 23 Selectable Patterns 1224 Volt (H27996001)
- QUICKCABLE Copper Lug, 4/0, 5/16", PK10 (5958-010E)
- CARTER FUEL PUMPS Elec Fuel Pump, P74017 (P74017)
- DISCO Worm Gear Hose Clamps #20 Stndrd 3/4-1 3/4" C/R (10896PK)
- CURT Custom Wiring Harness, 56407 (56407)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25034 (25034)
- CURT Custom Wiring Harness, 56047 (56047)
- CURT Custom Wiring Harness, 55353 (55353)
- CURT Vertical Receiver Adapter, 5000 lb. (45013)
- CURT Custom Wiring Harness, 56227 (56227)
- BUYERS PRODUCTS Heavy Duty Recessed Rotating Rope Ring 360° Swivel (B901)
- Curt Towing Rings, Hooks & Tow Eyes