Shop All Towing Rings, Hooks & Tow Eyes
Curt
Under-Bed Gsnck Instlltn Brackets, 60644
Mfr # 60644
Zoro # G8695747
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grade-8 Mounting Hardware; Mounting Brackets Only (Gooseneck Hitch Sold Separately)
- For Use With Ford F250, F350 Super Duty or F450 Super Duty (Excluding Cab and Chassis)
- Material Steel
- Color Black
- Type Under-Bed Installation Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60644
- Zoro # G8695747
- UPC # 612314606443
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Grade-8 Mounting Hardware; Mounting Brackets Only (Gooseneck Hitch Sold Separately) |
Item | Under-Bed Gooseneck Installation Brackets,60644 |
For Use With | Ford F250, F350 Super Duty or F450 Super Duty (Excluding Cab and Chassis) |
Material | Steel |
Color | Black |
Type | Under-Bed Installation Bracket |
Description
Under-Bed Gooseneck Installation Brackets,60644
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7005)
- KEN-TOOL Torque Socket 7/8", 140Ft/Lb - Aqua, Q (30200)
- ILC Replacement for Welch Allyn 02500-u replacement light bulb lamp (02500-U WELCH ALLYN)
- MOTORCRAFT 97-09 Ford Truck-Van V8 4.6L & 5.4L Water Pump, Pw423 (PW423)
- CURT Tow Hook, 10000 lb., Black (22430)
- CURT Custom Wiring Harness, 56094 (56094)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25035 (25035)
- CURT Custom Wiring Harness, 55361 (55361)
- CURT Custom Wiring Harness, 56351 (56351)
- CURT Custom Wiring Harness, 56391 (56391)
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 4 Inch Hook and Keeper (DH304)
- Curt Towing Rings, Hooks & Tow Eyes