Shop All Towing Rings, Hooks & Tow Eyes
Curt
Under-Bed Gsnck Instlltn Brackets, 60641
Mfr # 60641
Zoro # G8695753
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Under-Bed Installation Bracket
- Material Steel
- For Use With Ford F150
- Includes Grade-8 Mounting Hardware; Mounting Brackets Only (Gooseneck Hitch Sold Separately)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 60641
- Zoro # G8695753
- UPC # 612314006410
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Type | Under-Bed Installation Bracket |
Item | Under-Bed Gooseneck Installation Brackets,60641 |
Material | Steel |
For Use With | Ford F150 |
Includes | Grade-8 Mounting Hardware; Mounting Brackets Only (Gooseneck Hitch Sold Separately) |
Color | Black |
Description
Under-Bed Gooseneck Installation Brackets,60641
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Halogen, 100W, T4, Bayonet Double Contact Base, Single Ended (S3147)
- WEATHER GUARD Swing Door Conversion Kit (96901-3-01)
- SOUTHCO Grabber Catch Latch - Side Mount - Black - Pull-Up Force 44N (10lbf) (C3-810)
- WESTWARD 22 Tons Air/Hydraulic Service Jack 19-1/4" Max. Lifting H., 9-3/4" Min. Lifting H (3W929)
- CURT Under-Bed Gsnck Instlltn Brackets, 60659 (60659)
- CURT Custom Wiring Harness, 56208 (56208)
- CURT Safety Latch Clevis Hook, 40000 lb., 7/16" (81970)
- CURT Custom Wiring Harness, 56027 (56027)
- CURT Connector Mntng Bracket for 4-Way Flat (58301)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25035 (25035)
- CURT Custom Wiring Harness, 55260 (55260)
- Curt Towing Rings, Hooks & Tow Eyes