Shop All Trailer Wiring
Curt
Twst-On Wire Cnnctr, 18-10 Wire ga., PK100
Mfr # 59901
Zoro # G8695248
product price: $16.19
/pk 100, $0.16/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Twist-On Wire Connectors
- Material Plastic
- For Use With 18-10 Gauge Wires
- Includes (100) Twist-On Wire Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59901
- Zoro # G8695248
- UPC # 612314914159
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Twist-On Wire Connecters,18-10 Wire ga.,Package Quantity 100 |
Type | Twist-On Wire Connectors |
Material | Plastic |
For Use With | 18-10 Gauge Wires |
Includes | (100) Twist-On Wire Connectors |
Description
Twist-On Wire Connecters,18-10 Wire ga.,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Springfield 3300712-HL 2-3/8" Hi-Lo Post - 12" (3300712-HL)
- TITAN Square Magnetic Parts Tray (TIT21262)
- BUYERS PRODUCTS 18x18x30 Inch Black Steel Underbody Truck Box With Aluminum Door (1702503)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.75 Oz, PK25 (P075ZU)
- CURT Custom Wiring Harness (4-Way Flat Output), 56437 (56437)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- CURT Sq. 6-Way Connector Plug/Sckt w/12" Wire (58034)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Highlander (56452)
- CURT Female Qck Connctrs, 12-10 Wire ga., PK100 (59593)
- CURT Custom Wiring Harness 4Way Flat Output Select Kia Sorento Sportage (56474)
- PHILLIPS Socket - Receptacle, 12 Conductor / 24V (16-724)
- Curt Trailer Wiring