Shop All Trailer & Towing Accessories
Curt
Tube Extender, 14" Receiver
Mfr # 45795
Zoro # G8695150
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2" Shank
- Material Carbon Steel
- Type Receiver Tube Extender
- Length 14"
- For Use With To Fit a 2" x 2" Receiver Tube Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45795
- Zoro # G8695150
- UPC # 612314001958
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" Shank |
Length | 14" |
Overall Length | 14 in |
Compatible Hitch Size | 2 in |
Overall Width | 2 1/2 in |
Hitch Pin Hole Size | 1/2 in |
Details
Material | Carbon Steel |
Type | Receiver Tube Extender |
Item | Trailer Receiver Tube Extender |
For Use With | To Fit a 2" x 2" Receiver Tube Opening |
Gross Trailer Weight Capacity | 3,500 lb |
Description
Trailer Receiver Tube Extender, Compatible Hitch Size 2 in, Pin Diameter Not Applicable, Overall Length 14 in, Overall Width 2 1/2 in, Hitch Pin Hole Size 1/2 in, Material Carbon Steel, Gross Trailer Weight Capacity 3,500 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood 8 Gauge Red & Black Wire 20Ft Set (14361-5)
- ILC Replacement For UPG 8 06593 42913 2 (8 06593 42913 2)
- WARN INDUSTRIES WINCH ACCESSORIES, ROLL BAR CYLINDER BAG LARGE (102652)
- DB ELECTRICAL Starter For Bobcat 2200 228000-7090 228000-7091 9722809-709 19791 410-52238 (410-52238)
- CURT Lnette Eye Chnnl, 3-1/2" I.D., 11-3/4" Hgh (48650)
- CURT Trailer Adapter, 57261 (57261)
- CURT Raw Steel Receiver Tubing, 10" (49510)
- CURT Quick Links, 1760 lb., 2-Pack, 5/16" (82903)
- CURT Replacment Drct-Wld Sq. Jck Gears for 28575 (28958)
- CURT Wheel Bearing Kit, 3/4" (23209)
- TIE DOWN MARINE Bracket-Bol10Glpr, #81215 (81215)
- Curt Trailer & Towing Accessories