Shop All Trailer Hitches
Curt
TruTrack Trunnion Bar System, 17501
Mfr # 17501
Zoro # G8695099
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Shank; Trailer Ball; Spring Bars; Head; Support Brackets; Pin and Clip
- Type TruTrack Trunnion Bar Weight Distribution System
- Size (In.) 35-9/16" Bars
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17501
- Zoro # G8695099
- UPC # 612314175017
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 35-9/16" Bars |
Overall Height | 6 in |
Overall Width | 14 in |
Hitch Size | 2 in Receiver Tube |
Overall Length | 50 in |
Details
Material | Steel |
Includes | Shank; Trailer Ball; Spring Bars; Head; Support Brackets; Pin and Clip |
Item | Trailer Hitch |
Type | TruTrack Trunnion Bar Weight Distribution System |
Color | Black |
Vehicle | Trailer and Tow Vehicle |
Finish | Powder Coated |
Weight | 123.6 lb |
Hitch Type | Trailer Receiver Hitch |
Tongue Weight | 1,500 lb |
Gross Vehicle Weight Capacity | 15,000 lb |
Compatible Product Type | Trailer and Tow Vehicle |
Gross Trailer Weight Capacity | 15,000 lb |
Drilling Required | No |
Gross Towing Weight Capacity | 15,000 lb |
Vehicle Make/Model/Year | Universal |
Product Type | Trunnion Bar Weight Distribution System |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class Not Applicable, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 15,000 lb, Gross Vehicle Weight Capacity 15,000 lb, Gross Towing Weight Capacity 15,000 lb, Tongue Weight 1,500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 50 in, Overall Width 14 in, Overall Height 6 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TCM EQUIPMENT FCG25N STARTER (FCG25N STARTER)
- GROTE Nylon Bushing, 3/4", Black, PK100 (83-8051)
- SKF Grease Seals, 8860 (8860)
- DEE ZEE BT/TB NARROW CROSSOVER TOOLBOX- MIDSIZE (DZ6163N)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11141 (11141)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- CURT Trailer Hitch, 2" Receiver, Class 3,13342 (13342)
- CURT Trailer Hitch, 2" Receiver, Class 3,13103 (13103)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11002 (11002)
- CURT Aluminum Hitch Cargo Carrier with Ramp (18112)
- Curt Trailer Hitches