Shop All Trailer Hitches
Curt
TruTrack 2P Weight Distribution Hitch with 2x Sway Control, 8-10K (No Shank)
Mfr # 17600
Zoro # G003550387
product price: $334.95
/ea
Free Shipping & Returns
$334.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37.1
- Overall Height 6.3
- Height 6.3
- Overall Length 37.1
- Width 14.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17600
- Zoro # G003550387
- UPC # 612314052028
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 37.1 |
Overall Height | 6.3 |
Height | 6.3 |
Overall Length | 37.1 |
Width | 14.4 |
Overall Width | 14.4 |
Details
Weight | 70.7 |
Material | Carbon Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Silicone Pad, Fuel Filter - 50W, 12V, 4.2A - 3in. 7.6 Cm X 9in. 23 Cm (3400039)
- IMPERIAL SUPPLIES Tubeless Tire Valve, 1-1/4inL, Rubber, PK10 (40JM38)
- TRANSIT AUTO Front Disc Brake Rotors And Ceramic Pads Kit For Subaru Impreza Legacy Saab 9-2X (K8T-100306)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11449 (11449)
- CURT Lunette Eye, 15000 lb., 2-1/2" I.D. (48520)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12184 (12184)
- CURT Trailer Hitch, 2" Receiver, Class 3,13337 (13337)
- CURT Trailer Hitch, 2" Receiver, Class 3,13097 (13097)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11535 (11535)
- BLUE OX KIT, SWAYPRO SPRING BARS, 1500 LB (BXW4008)
- Curt Trailer & Towing Hitches