Shop All Trailer Hitch Balls
Curt
Trlr Bll, 1"x2-1/8" Shnk, 6000 lb., Chrm, 2"
Mfr # 40066
Zoro # G8672093
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot-Forged Steel
- Size (In.) 1" x 2-1/8" Shank
- For Use With Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount
- Application Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
- Type 2" Trailer Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40066
- Zoro # G8672093
- UPC # 612314166008
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1" x 2-1/8" Shank |
Details
Item | Trailer Ball,1"x2-1/8" Shank,6000 lb.,Chrm,2" |
Material | Hot-Forged Steel |
For Use With | Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount |
Application | Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More |
Type | 2" Trailer Ball |
Color | Silver |
Description
Trailer Ball,1 In.x2-1/8 In. Shank,6000 lb.,Chrm,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 3-Jaw Oil Filter Wrench (CMMT98352)
- CURT SecureLatch Receiver-Mt PintleHook (2" Shank, 14K, 2-1/2" or 3" Lunette) (48405)
- LUBRICATION SPECIALTIES 64OZ Diesel Extreme (P040464Z)
- KEN-TOOL Imp Ext, 3 In, Stl, 1 Pc, Lge and Sm Rollers (30110-06)
- CURT RockerBall Cushion Hitch with 2" Ball (2" Shank, 7,500 lbs., 3" Drop) (45143)
- CURT Weld-On Gooseneck Ball, 2-5/16" (40094)
- CURT Sway Control Kit (17200)
- CURT SecureLatch Receiver-Mount Ball & Pintle Hitch (2" Shank, 2" Ball, 14K) (48407)
- CURT Adjstbl Ball Mount, 2" Shnk, 1" Ball Hole (45812)
- CURT Fusion Ball Mount w/2" Ball, 45155 (45155)
- CURT ATV Ball Mount 3-in-1,45005 (45005)
- Curt Trailer Hitch Balls