Shop All Automotive Sports Equipment Racks
Curt
Tray-Style Hitch-Mnted Bike Rack, 4 Bikes
Mfr # 18087
Zoro # G8695038
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 2" Shank
- Application Convenient and Highly Secure Way of Transporting Your Bicycles to that Next Destination
- Includes (2) keys
- Type Tray-Style Hitch-Mounted Bike Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18087
- Zoro # G8695038
- UPC # 612314180875
- Country of Origin China
- Category Automotive Sports Equipment Racks
Dimensions
Size (In.) | 2" Shank |
Details
Color | Black |
Item | Tray-Style Hitch-Mounted Bike Rack,4 Bikes |
Application | Convenient and Highly Secure Way of Transporting Your Bicycles to that Next Destination |
Includes | (2) keys |
Type | Tray-Style Hitch-Mounted Bike Rack |
Material | Steel |
Description
Tray-Style Hitch-Mounted Bike Rack,4 Bikes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 4230T Coolant Hose (42300135)
- QA1 THRUST BEARING KIT (7888-109)
- POP N LOCK 16-C TACOMA HEAVY DUTY POWER TAILGATE LOCK W/PLUG & PLAY T-HARNESS (PL8547TAC)
- BRUSH RESEARCH MANUFACTURING DD-1 (53/71/92)Copper/Injector Cleaning, 1.025" Major Diameter, SS, 10.5" OAL, Plastic Handle (DD153)
- CURT Extendable Hitch-Mounted Bike Rack (18030)
- CURT Tray-Style Hitch-Mnted Bike Rack, 2 Bikes (18085)
- CURT ATV Tow Ball-Lawn Tractor Hitch Ball, 2" (40098)
- CURT HitchMounted Bike Rack 2 Bikes 114 or 2 Shank (18021)
- CURT Aluminum Tray-Style Bike Rack (18088)
- CURT Clamp-On Bike Rack, 3 Bikes (18013)
- KAPSCOMOTO Deluxe Bike Rack Cover Hitch Mounted SUV Truck RV Hanging Racks up to 3 Bicycles - Grey (BC01-G)
- Curt Automotive Sports Equipment Racks