Shop All Trailer Hitches
Curt
Tray-Style Cargo Carrier, Foldng, 60"x20"
Mfr # 18109
Zoro # G8652837
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Tray-Style Cargo Carrier
- Size (In.) 2" Shank
- Color Black
- Includes Clip, Hitch Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18109
- Zoro # G8652837
- UPC # 612314181094
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" Shank |
Length | 60" |
Width | 20" |
Height | 2 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 20 in |
Overall Length | 60 in |
Overall Height | 2 3/4 in |
Compatible Hitch Size | 2 in |
Description
Automobile Cargo Carrier,60 in Overall L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMARINE S100 Wireless Remote (E15024)
- CSF 15-11 Scion Tc Condenser, 10477 (10477)
- DORMAN Rear Axle Shaft Left, 630-225 (630-225)
- ECHO Speed Feed 400 Curved Head (99944200908)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Taos (13496)
- CURT Class 3 Trailer Hitch, 13393 (13393)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15318 (15318)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12022 (12022)
- CURT Multi-Fit Trailer Hitch w/1-1/4" Rcvr (12923)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11604 (11604)
- CURT Trailer Hitch, 2" Receiver, Class 3,13184 (13184)
- Curt Trailer Hitches