Shop All Towing Chains & Cables
Curt
Transport Binder Safety Chain, 25 ft.
Mfr # 80308
Zoro # G8695412
product price: $107.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$107.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 25 ft.
- Application For Tying Down and Binding Heavy-Duty Cargo
- Size (In.) 5/16" Link
- Type Transport Binder Safety Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 80308
- Zoro # G8695412
- UPC # 612314103089
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 25 ft. |
Size (In.) | 5/16" Link |
Details
Item | Transport Binder Safety Chain,25 ft. |
Material | Steel |
Application | For Tying Down and Binding Heavy-Duty Cargo |
Type | Transport Binder Safety Chain |
Color | Yellow |
Description
Transport Binder Safety Chain,25 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Ignition Starter Switch, Us-432 (US-432)
- SUR&R Fuel Tubing, 3/8" Outside dia., 25 ft. L (K010)
- SEA DOG Aluminum Cleat(Countersunk)-8, #046108-1 (046108-1)
- DIAMOND GRADE Reflective Tape, 3" W, 150 ft. L (983-71 ES)
- CURT Safety Cables w/2 Snap Hooks, 44", PK2 (80176)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45806)
- CURT Safety Cables w/2 Snap Hooks, 44-1/2", PK2 (80151)
- CURT Sfty Chain, 1 S Hook, Clr Zinc, 27", 80020 (80020)
- CURT Roof Rack Cargo Carrier, 41-1/2"x37" (18115)
- CURT Transport Binder Safety Chain, 16 ft. (80310)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-1H-30)
- Curt Towing Chains & Cables