Shop All Towing Chains & Cables
Curt
Transport Binder Safety Chain, 16 ft.
Mfr # 80310
Zoro # G8695272
product price: $104.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$104.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 16 ft.
- Type Transport Binder Safety Chain
- Color Yellow
- Size (In.) 3/8" Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 80310
- Zoro # G8695272
- UPC # 612314103102
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 16 ft. |
Size (In.) | 3/8" Link |
Details
Item | Transport Binder Safety Chain,16 ft. |
Material | Steel |
Type | Transport Binder Safety Chain |
Color | Yellow |
Application | Tying Down and Binding Heavy-Duty Cargo |
Description
Transport Binder Safety Chain,16 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front/Rear Side Window Deflectors, 82709 (82709)
- LUVERNE TRUCK EQUIPMENT 07-C SPRINTER 2500/3500 BRACKET KIT BLACK TEXTURED POWDER COAT (400743)
- DAYCO V Wedge Belt, 3V560 (3V560)
- WALKER EXHAUST Exhaust Clamp, 36434 (36434)
- CURT Safety Chains w/2 Snap Hooks, 65", PK2 (19749)
- CURT Safety Cables w/2 Snap Hooks, 44-1/2", PK2 (80151)
- CURT Sfty Chain, 1 S Hook, Clr Zinc, 27", 80020 (80020)
- CURT Reducer Sleeve Set, 2 pcs. (45408)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80301 (80301)
- CURT Sfty Chain, 1 Snap Hook, Clr Znc, 27", 80313 (80313)
- CARGOLOC Tow Recovery Straps, 2" x 15 ft. Emergncy (52373)
- Curt Towing Chains & Cables