Shop All Towing Chains & Cables
Curt
Transport Binder Safety Chain, 14 ft.
Mfr # 80305
Zoro # G8695342
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 14 ft.
- Application Tying Down and Binding Heavy-Duty Cargo
- Type Transport Binder Safety Chain
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 80305
- Zoro # G8695342
- UPC # 612314103058
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 14 ft. |
Size (In.) | 5/16" Link |
Details
Item | Transport Binder Safety Chain,14 ft. |
Material | Steel |
Application | Tying Down and Binding Heavy-Duty Cargo |
Type | Transport Binder Safety Chain |
Color | Yellow |
Description
Transport Binder Safety Chain,14 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 58215 Smc Resin; Qt (USC-58215)
- OEMTOOLS 9 Gallon Upright Portable Oil Drain (87032)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch Only (GH-404)
- MOTORCRAFT Various Ford/Lincoln And Mercury Oil Filter, Fl300 (FL300)
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80010 (80010)
- CURT Puck Systm Gsnck Safety Chain, Ram Anchor (60617)
- CURT Roof Rack Cargo Carrier, 41-1/2"x37" (18115)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80316 (80316)
- CURT Replacment Wght Dstrbtn Chain Kit (17111)
- KENTO GEAR 30 in. Trailer Safety Chain, 7600 lbs (KE2671999)
- Curt Towing Chains & Cables