Shop All Trailer Hitch Balls
Curt
Trailr Bll, 1"x2-1/8" Shnk, 2" Rise, 1-7/8"
Mfr # 40032
Zoro # G8671682
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1" x 2-1/8" Shank
- Material Hot-Forged Steel
- Color Silver
- Application Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
- Type 1-7/8" Trailer Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40032
- Zoro # G8671682
- UPC # 612314132003
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1" x 2-1/8" Shank |
Details
Item | Trailer Ball,1"x2-1/8" Shank,2" Rise,1-7/8" |
Material | Hot-Forged Steel |
Color | Silver |
Application | Able to Tow Most Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers |
Type | 1-7/8" Trailer Ball |
Description
Trailer Ball,1 In.x2-1/8 In. Shank,2 In. Rise,1-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 45g., PK25 (FN045)
- ROADPRO Service Gladhand, Blue (RP-3611)
- ASA ELECTRONICS VOYAGER 7IN REARVIEW MIRROR MONITOR (VOM74MM)
- SCHUMACHER ELECTRIC EV Charger, Portable Home Charging Station, 16A, 28 ft Cord, J1772 Univeral Connector (SC1455)
- CURT Euro Mount, 1-7/8" Ball, 10" L (45551)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40076)
- CURT Euro Mnt, 1-7/8" Bll, 4-5/8" Hgh, 7-1/4" L (45571)
- CURT RockerBall 2516 Cushion Hitch Gooseneck Ball (60654)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Stl, 2-5/16" (40042)
- CURT Adjstbl Ball Mount, 2" Shnk, 1" Ball Hole (45812)
- SEACHOICE Chrome Plated Steel Trailer Coupler Ball, 2-5/16" dia., 10000 lbs. (53211)
- Curt Trailer & Towing Hitches