Shop All Trailer Hitches
Curt
Trailer Safety Chain Holder Bracket (2" Shank)
Mfr # 45807
Zoro # G300928896
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1
- Width 9
- Overall Length 9
- Finish RAW
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45807
- Zoro # G300928896
- UPC # 612314051014
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Width | 1 |
Width | 9 |
Overall Length | 9 |
Length | 7 |
Height | 1 |
Overall Height | 7 |
Details
Finish | RAW |
Material | Stainless Steel |
Weight | 0.250 |
Description
The CURT trailer safety chain hanger bracket saves your trailer chains from scraping and dragging on the ground. It quickly and easily clips onto a 2-inch hitch shank and provides two steel hooks to hang the safety chains up off the ground when connected to the vehicle. The hanger hooks also maintain proper safety chain function in the event of a vehicle-trailer disconnect. Installing this safety chain hanger bracket is simple. Just snap it onto the shank of your existing 2-inch x 2-inch ball mount. The clip requires almost no clearance on the shank! This bracket snaps into place securely and will not get lost or dropped like alternative models. CURT trailer safety chain hangers are constructed from steel and are shielded with a corrosion-resistant zinc finish. NOTE: Hangers are meant to serve as an intermediate connection only. Always connect your safety chains to proper safety chain loops on the vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Oil FilterSpin-On (P550909)
- DRAW-TITE TITAN/CLS V ADJUSTABLE PINTLE MOUNT (45156)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B1405)
- BLUE SEA SYSTEMS 2203 Black Terminal Feed Through Connector (2203)
- CURT Over-Bed Fixed Ball Gooseneck Hitch (61100)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11254 (11254)
- CURT Trailer Hitch, 2" Receiver, Class 3,13077 (13077)
- CURT TruTrack 2P Weight Distribution Hitch with 2x Sway Control, 8-10K (No Shank) (17600)
- CURT Class 1 Trailer Hitch 114 Ball Mount Select Hyundai Kona N EV (116383)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11604 (11604)
- CURT Replacment Wght Dstrbtn Hookup Brackets, PK2 (17208)
- Curt Trailer Hitches