Shop All Towing Chains & Cables
Curt
Trailer Safety Chain Holder Bracket (2" Shank)
Mfr # 45806
Zoro # G8183630
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Length 7
- Height 2
- Overall Width 2
- Overall Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45806
- Zoro # G8183630
- UPC # 612314047789
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 7 |
Length | 7 |
Height | 2 |
Overall Width | 2 |
Overall Height | 4 |
Width | 4 |
Details
Weight | 0.900 |
Description
The CURT trailer safety chain hanger bracket saves your trailer chains from scraping and dragging on the ground. It quickly and securely bolts onto a 2-inch hitch shank and provides two steel hooks to hang the safety chains up off the ground when connected to the vehicle. The hanger hooks also maintain proper safety chain function in the event of a vehicle-trailer disconnect. Installing this safety chain hanger bracket is simple. Just bolt it onto the shank of your existing 2-inch x 2-inch ball mount (1-1/8-inch clearance required between mount and hitch receiver tube). Unlike other hanger options, this bracket clamps into place and will not get lost or dropped like temporary models. CURT trailer safety chain hangers are constructed from steel and are shielded with a corrosion-resistant zinc finish. NOTE: Hangers are meant to serve as an intermediate connection only. Always connect your safety chains to proper safety chain loops on the vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Power Window Lift Motor, 742-136 (742-136)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- FEDERAL SIGNAL Rear View Camera, CCD Camera Type (CAMAHD-REARNTSC)
- CRAFTSMAN Locking Oil Filter Pliers (CMMT98303)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80030 (80030)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80031 (80031)
- CURT Sfty Chain, 1 Snap Hook, Clr Znc, 27", 80313 (80313)
- CURT Reducer Sleeve Set, 2 pcs. (45408)
- CURT Safety Chain, 1 S Hook, Clr Zinc, 27", 80040 (80040)
- CURT Gooseneck Safety Chain U-Bolt Kit, 66113 (66113)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R50-2R-30)
- Curt Towing Chains & Cables