Shop All Trailer Jacks & Accessories
Curt
Trailer Jack
Mfr # 733926
Zoro # G611988060
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed for A-Frame, RV Travel Trailers, Cargo Trailers or Utility Trailers, Durable, Black Powder Coated Finish, Power or Manual Operation
- Maximum Lift Height 23 1/2 in
- Handle Type Topwind
- Retracted Length 9 1/2 in
- Finish Black Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 733926
- Zoro # G611988060
- UPC # 848150058669
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Maximum Lift Height | 23 1/2 in |
Retracted Length | 9 1/2 in |
Extended Length | 23 1/2 in |
Minimum Lift Height | 9 1/2 in |
Details
Item | Trailer Jack |
Features | Designed for A-Frame, RV Travel Trailers, Cargo Trailers or Utility Trailers, Durable, Black Powder Coated Finish, Power or Manual Operation |
Handle Type | Topwind |
Finish | Black Powder-Coated |
Base | Footpad |
Jack Type | Drill-Operated Tongue Jack |
Gear Travel | 14 in |
Load Capacity | 2,000 lb |
Includes | Foot Pad, Locking Pin |
Maximum Lifting Capacity | 2,000 lb |
Number of Wheels | 0 |
Static Load Capacity | 2,000 lb |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 23 1/2 in, Minimum Lift Height 9 1/2 in, Handle Type Topwind, Mounting Type Multi, Gear Travel 14 in, Load Capacity 2,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 23 1/2 in, Retracted Length 9 1/2 in, Jack Type Drill-Operated Tongue Jack, Base Footpad
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 20 Ton Air/Hyd. B.J. w/o Ext. Screw Lower Profile (76721A)
- TAYLOR CABLE TAYLOR CABLE 44409 90 Degree Spark Plug Wire Terminal (T64-44409)
- REGISTRY Glass Cleaning Cloth (BLJ270404007)
- SEACHOICE 120 Piece Clear Seal Heat Shrink Terminal Kit (60001)
- CURT Pipe-Mnt Swvl Jck w/Side Handle, 15" Trvl (25005)
- CURT Bracket-Mount Swivel Jack, 28304 (28304)
- CURT Replacment Jack Snap Ring (28939)
- CURT Bracket-Mount Swivel Jack, 28306 (28306)
- CURT Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl (28356)
- CURT Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl (28322)
- DAYTON Stabilizing Jack, Gas-Activated, 100000Lb (26W613)
- Curt Trailer Jacks & Accessories