Shop All Trailer Jacks & Accessories
Curt
Trailer Jack, 3000 lb Load Cap.
Mfr # 28200
Zoro # G310369313
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Load Capacity 2,000 lb
- Jack Type A-Frame Jack
- Minimum Lift Height 8 1/4 in
- Features Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28200
- Zoro # G310369313
- UPC # 612314006199
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Minimum Lift Height | 8 1/4 in |
Retracted Length | 8 1/4 in |
Extended Length | 22 1/2 in |
Maximum Lift Height | 22 1/2 in |
Details
Static Load Capacity | 2,000 lb |
Jack Type | A-Frame Jack |
Features | Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Load Capacity | 3,000 lb |
Handle Type | Topwind |
Number of Wheels | 0 |
Gear Travel | 14 in |
Maximum Lifting Capacity | 2,000 lb |
Item | Trailer Jack |
Finish | Powder Coated |
Construction | Carbide |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 22 1/2 in, Minimum Lift Height 8 1/4 in, Handle Type Topwind, Mounting Type A-Frame, Gear Travel 14 in, Load Capacity 3,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 22 1/2 in, Retracted Length 8 1/4 in, Jack Type A-Frame Jack, Construction Carbide, Features Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PM COMPANY Reflector Auto Alum Red 3In (V472R)
- ECCO Wireless Reversing Camera (K7000B-WK)
- EXTREME MAX Extreme Max 3005.3732 Wall Mount Spare Tire Carrier for Enclosed Trailers (3005.3732)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (6157)
- CURT A-Frame Jack w/Top Handle, 28203 (28203)
- CURT Bracket-Mount Swivel Jack, 28300 (28300)
- CURT Bracket-Mount Swivel Jack, 28304 (28304)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 10" Trvl (28320)
- CURT Replacement Jack Top-Wind Handle, Packaged (28944)
- CURT Pipe-Mnt Swvl Jck w/Side Handle, 15" Trvl (25005)
- VESTIL Trailer Stabilizing Ratchet Jack, 50K (LO-J-100)
- Curt Trailer Jacks & Accessories