Shop All Trailer Jacks & Accessories
Curt
Trailer Jack, Max Lift 25"H, 5,000 lb
Mfr # 25007
Zoro # G812219338
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can Bolted or Welded on (Hardware Not Included), Designed to be Mounted on an A-Frame Trailer Tongue, Top-Wind Claw Handle Easily Raises or Lowers Trailer Coupler
- Extended Length 25 in
- Jack Type A-Frame Trailer Jack
- Gear Travel 15 in
- Maximum Lifting Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 25007
- Zoro # G812219338
- UPC # 612314056217
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Extended Length | 25 in |
Retracted Length | 10 in |
Maximum Lift Height | 25 in |
Minimum Lift Height | 10 in |
Details
Item | Trailer Jack |
Features | Can Bolted or Welded on (Hardware Not Included), Designed to be Mounted on an A-Frame Trailer Tongue, Top-Wind Claw Handle Easily Raises or Lowers Trailer Coupler |
Jack Type | A-Frame Trailer Jack |
Gear Travel | 15 in |
Maximum Lifting Capacity | 5,000 lb |
Construction | Carbon Steel |
Handle Type | Topwind |
Includes | Top Handle |
Static Load Capacity | 5,000 lb |
Number of Wheels | 0 |
Load Capacity | 5,000 lb |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 25 in, Minimum Lift Height 10 in, Handle Type Topwind, Mounting Type A-Frame, Gear Travel 15 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 5,000 lb, Extended Length 25 in, Retracted Length 10 in, Jack Type A-Frame Trailer Jack, Construction Carbon Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Marine/Rv Quik Wax 16Oz (M5916)
- MOTORCRAFT Window Lift Motor, Wlm156 (WLM156)
- GROTE Reflector, Mini, Stick-On, Red, Rectangle (40132)
- FLEETGUARD Pac, Ff, FF266 (FF266)
- CURT Bracket-Mount Swivel Jack, 28302 (28302)
- CURT Bracket-Mount Swivel Jack, 28300 (28300)
- CURT Replacement Jack Top-Wind Handle, Packaged (28944)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 10" Trvl (28320)
- CURT Replacment Swvl Jack Pull-Pin (28940)
- CURT Rpmnt DrctWld Sq. Jck Pin, 28570/28575 (28963)
- LIPPERT QUICK DROP MANUAL TONGUE JACK 2000LB (733926)
- Curt Trailer Jacks & Accessories