Shop All Trailer Hitches
Curt
Trailer Hitch w/1-1/4" Ball Mount, 114893
Mfr # 114893
Zoro # G8682681
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Class 1 Trailer Hitch
- Size (In.) 1-1/4"
- For Use With Ford Focus
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 114893
- Zoro # G8682681
- UPC # 612314042890
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Steel |
Type | Class 1 Trailer Hitch |
For Use With | Ford Focus |
Color | Black |
Item | Trailer Hitch w/1-1/4" Ball Mount,114893 |
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
Includes | Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip |
Description
Trailer Hitch w/1-1/4 In. Ball Mount,114893
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRUT PMDD 22948 (5921N)
- WALKER EXHAUST Exhaust Muffler, 21762 (21762)
- BALDWIN FILTERS Hydraulic Filter, 6-1/8 x 16-31/32 In (PT9557)
- AUTOTEXT HEAVY DUTY Replacement Bosch Wiper Motor, 24V (H137W)
- CURT Trailer Hitch, 2" Receiver, Class 3,13390 (13390)
- CURT Trailer Hitch, 2" Receiver, Class 3,13187 (13187)
- CURT Trailer Hitch, 2" Receiver, Class 3,13284 (13284)
- CURT Trailer Hitch, 2" Receiver, Class 4,14070 (14070)
- CURT Trailer Hitch, 2" Receiver, Class 3,13554 (13554)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11604 (11604)
- CURT Swivel Hitch Pin, 2" Rcvr, Chrome, 5/8" (21551)
- Curt Trailer & Towing Hitches