Shop All Trailer Hitches
Curt
Trailer Hitch w/1-1/4" Ball Mount, 114743
Mfr # 114743
Zoro # G8682541
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Includes Ball Mount Mfr. No. 45520; Installation Hardware; Pin and Clip
- Type Class 1 Trailer Hitch
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 114743
- Zoro # G8682541
- UPC # 612314042289
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Ball Mount,114743 |
Includes | Ball Mount Mfr. No. 45520; Installation Hardware; Pin and Clip |
Type | Class 1 Trailer Hitch |
Material | Steel |
Color | Black |
For Use With | Volkswagen Golf and Jetta |
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
Description
Trailer Hitch w/1-1/4 In. Ball Mount,114743
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE 8" Fold-Down Dock Cleat (12049-4)
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 24 In, Yellow (1308150)
- A & I PRODUCTS Canvas Base Seat Cushion, Strap-On, BLK 19.5" x15" x3.5" (A-1690046M91-1)
- SHURFLO Swivel Nut Strainer - 1/2" Barb Inlet - Clear Bowl (255-325)
- CURT Class 3 Trailer Hitch, 13439 (13439)
- CURT Class 2 Trailer Hitch, 1-1/4" Receiver, Chevy Equinox, GMC Terrain (12201)
- CURT Chnnl-Mnt Coupler w/Slv-Lck, Blk, 2-5/16" (25329)
- CURT Trailer Hitch, 2" Receiver, Class 3,13143 (13143)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Kia Forte (11615)
- CURT Aluminum Hitch Cargo Carrier with Ramp (18112)
- CURT Trailer Hitch, 2" Receiver, Class 3,13018 (13018)
- Curt Trailer & Towing Hitches