Shop All Trailer Hitches
Curt
Trailer Hitch w/1-1/4" Ball Mount, 114533
Mfr # 114533
Zoro # G8681729
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Nissan Micra
- Material Carbon Steel
- Application Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 114533
- Zoro # G8681729
- UPC # 612314038541
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
For Use With | Nissan Micra |
Material | Carbon Steel |
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
Includes | Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip |
Item | Trailer Hitch w/1-1/4" Ball Mount,114533 |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Ball Mount,114533
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Filter Rack, 16in H (EFR01)
- KATS Diesel Engine Heater, Cummins B Series (30107)
- ECCO LED, Interior Light, 12" Strip (EW0116)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- CURT Trailer Hitch, 2" Receiver, Class 3,13200 (13200)
- CURT Trailer Hitch, 2" Receiver, Class 3,13354 (13354)
- CURT Class 3 Trailer Hitch, 13405 (13405)
- CURT Trailer Hitch, 2" Receiver, Class 3,13932 (13932)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 110023 (110023)
- CURT Trailer Hitch, 2" Receiver, Class 3,13277 (13277)
- SUPERJOCK Fastway Security Universal Coupler Lock (SU1091949)
- Curt Trailer & Towing Hitches