Shop All Trailer Hitches
Curt
Trailer Hitch w/1-1/4" Ball Mount, 113963
Mfr # 113963
Zoro # G8680030
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size (In.) 1-1/4"
- Type Class 1 Trailer Hitch
- Includes Ball Mount Mfr. No. 45520; Installation Hardware; Pin and Clip
- For Use With Nissan Leaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 113963
- Zoro # G8680030
- UPC # 612314026579
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Includes | Ball Mount Mfr. No. 45520; Installation Hardware; Pin and Clip |
Item | Trailer Hitch w/1-1/4" Ball Mount,113963 |
For Use With | Nissan Leaf |
Color | Black |
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
Description
Trailer Hitch w/1-1/4 In. Ball Mount,113963
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Sealant, Squeeze Bottle, 24 oz. (10008)
- THE PLASTICS GROUP Garage BOSS Press 'N Pour 5 Gallon Diesel Can, GB356 (GB356)
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 36 In x 3/16 In (FWD36)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (36” in x 5’ ft Roll) (425-440)
- CURT Trailer Hitch, 2" Receiver, Class 3,13136 (13136)
- CURT Trailer Hitch, 2" Receiver, Class 3,13285 (13285)
- CURT Class 2 Trailer Hitch 114 Receiver Select Mazda CX50 (12203)
- CURT Trailer Hitch, 2" Receiver, Class 3,13207 (13207)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11416 (11416)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12110 (12110)
- GEN-Y HITCH Standard Reducer Sleeve 2.5 to 2 (GH-007)
- Curt Trailer Hitches