Shop All Trailer Hitches
Curt
Trailer Hitch w/1-1/4" Ball Mount, 113723
Mfr # 113723
Zoro # G8679708
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer
- Material Carbon Steel
- Color Black
- Size (In.) 1-1/4"
- For Use With Lexus GS300, GS350, GS430, IS250 and IS350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 113723
- Zoro # G8679708
- UPC # 612314113729
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Ball Mount,113723 |
Color | Black |
For Use With | Lexus GS300, GS350, GS430, IS250 and IS350 |
Type | Class 1 Trailer Hitch |
Includes | Ball Mount Mfr. No. 45521; Pin and Clip |
Description
Trailer Hitch w/1-1/4 In. Ball Mount,113723
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Flexible Brake Hose 3/16 x 12 (FX-312)
- BUYERS PRODUCTS Universal Snowplow Light Kit (1311100)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- SHOP CRAFT Gasket Non-Asbestos12X20 (37722)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114353 (114353)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12163 (12163)
- CURT Trailer Hitch, 2" Receiver, Class 4,14029 (14029)
- CURT Trailer Hitch, 2" Receiver, Class 3,13388 (13388)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 18" Drop) (15928)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 110023 (110023)
- CURT Aluminum Bskt-Style Crgo Carrier, 60"x20" (18150)
- Curt Trailer & Towing Hitches