Shop All Trailer Hitches
Curt
Trailer Hitch w/1-1/4" Ball Mount, 113293
Mfr # 113293
Zoro # G8678667
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size (In.) 1-1/4"
- Color Black
- Includes Ball Mount Mfr. No. 45522; Installation Hardware; Pin and Clip
- For Use With Ford Fusion, Lincoln MKZ, Lincoln Zephyr, Mazda 6 and Mercury Milan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 113293
- Zoro # G8678667
- UPC # 612314113293
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Color | Black |
Includes | Ball Mount Mfr. No. 45522; Installation Hardware; Pin and Clip |
For Use With | Ford Fusion, Lincoln MKZ, Lincoln Zephyr, Mazda 6 and Mercury Milan |
Item | Trailer Hitch w/1-1/4" Ball Mount,113293 |
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Ball Mount,113293
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch w/2" Receiver (13406)
- TRICO 09 Dodge Journey/07 Hyundai Accent Rear Blade, 14-A (14-A)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 4 Ply (ASB1046)
- OMEGALIFT Bottle Jack, Air Actuated, 12 tons (18124C)
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11486 (11486)
- CURT Trailer Hitch, 2" Receiver, Class 3,13172 (13172)
- CURT Trailer Hitch, 2" Receiver, Class 3,13511 (13511)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15323 (15323)
- CURT Class 2 Trailer Hitch, 1-1/4" Receiver, Chevy Equinox, GMC Terrain (12201)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11419 (11419)
- Curt Trailer & Towing Hitches