Shop All Trailer Hitches
Curt
Trailer Hitch w/1-1/4" Ball Mount, 112763
Mfr # 112763
Zoro # G8677617
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip
- For Use With Toyota Prius, Prius Plug-In and Prius V
- Color Black
- Type Class 1 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 112763
- Zoro # G8677617
- UPC # 612314112760
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Includes | Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip |
Item | Trailer Hitch w/1-1/4" Ball Mount,112763 |
For Use With | Toyota Prius, Prius Plug-In and Prius V |
Color | Black |
Type | Class 1 Trailer Hitch |
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
Description
Trailer Hitch w/1-1/4 In. Ball Mount,112763
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 100’ ft Roll) (CAR-36-100-35)
- EDELBROCK FUEL PUMP LOW PRESSURE 12V 30 GPH GASOLINE ONLY (17303)
- BALDWIN FILTERS Air Filter, 7-29/32 x 22-5/8 in. (RS3999)
- FEL-PRO Exhaust Pipe Flange Gasket, 61014 (61014)
- CURT Trailer Hitch, 2" Receiver, Class 3,13105 (13105)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11141 (11141)
- CURT Trailer Hitch, 2" Receiver, Class 3,13094 (13094)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Select Hyundai Sonata (116193)
- CURT Aluminum Bskt-Style Crgo Carrier, 60"x20" (18150)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60682 (60682)
- BUYERS PRODUCTS 6 Ton Combination Hitch 50 Millimeter Ball (RM650M)
- Curt Trailer & Towing Hitches