Shop All Trailer Hitches
Curt
Trailer Hitch w/1-1/4" Ball Mount, 112653
Mfr # 112653
Zoro # G8677343
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Toyota Corolla
- Includes Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip
- Application Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer
- Color Black
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 112653
- Zoro # G8677343
- UPC # 612314024537
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Ball Mount,112653 |
For Use With | Toyota Corolla |
Includes | Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip |
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
Color | Black |
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Ball Mount,112653
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Drivers Daily Logbook, With Carbon (9056)
- LISLE Piston Ring Compressor, 2-1/8" - 5" (19500)
- FLEETGUARD Lf Pkga, LF777 (LF777)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6880)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11465 (11465)
- CURT Trailer Hitch, 2" Receiver, Class 3,13290 (13290)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11391 (11391)
- CURT Dbl Lock Gsnck Hitch, 60607 (60607)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12100 (12100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13017 (13017)
- DEMCO TOW BAR COMBO TOWING KIT W/ DIODE SYSTEM (9523057)
- Curt Trailer Hitches