Shop All Trailer Hitches
Curt
Trailer Hitch w/1-1/4" Ball Mount, 110023
Mfr # 110023
Zoro # G8672209
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Material Carbon Steel
- Size (In.) 1-1/4"
- Includes Ball Mount Mfr. No. 45518; Installation Hardware; Pin and Clip
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 110023
- Zoro # G8672209
- UPC # 612314003556
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Ball Mount,110023 |
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
Includes | Ball Mount Mfr. No. 45518; Installation Hardware; Pin and Clip |
Color | Black |
For Use With | Honda Crosstour and Accord Crosstour |
Application | Ideal for Adding Cargo Space To Your Car or For Towing A Small, Lightweight Trailer |
Description
Trailer Hitch w/1-1/4 In. Ball Mount,110023
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFY SECURITY 11-C WRANGLER DELUXE SECURITY DECK ENCLOSURE BLACK (326-01)
- MARCOM DVD Training Program, WorkplaceSfty, 17min (V0000579SM)
- AGS Tube Nut, Union, Adapter Fitting Assortment, 18 SKU, BLFA-6 (BLFA-6)
- HOPKINS LED BREAK AWAY CABLE & PIN FOR 20050, 20059, 20060 (CLAM) (20052)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11336 (11336)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12108 (12108)
- CURT Trailer Hitch, 2" Receiver, Class 3,13318 (13318)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60683 (60683)
- CURT Trailer Hitch, 2" Receiver, Class 3,13018 (13018)
- CURT Trailer Hitch, 2" Receiver, Class 3,13076 (13076)
- PROGRESS MANUFACTURING Equal-I-Zer 4-Point Sway Control Hitch, 10K (90-00-1000)
- Curt Trailer Hitches